Cat 6 24 AWG UTP Copper Patch Cord, 7 ft

Item #: 0220016

Cat #: UTPSP7Y

UPC: 074983171279

$ 21.85 EA
Company wide:
0 in stock
The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 7 feet in length and off white.

Overview

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 7 feet in length and off white.
Also known as: 074983171279, UTPSP7Y, PDTUTPSP7Y

Specifications

Gauge: 24 AWG
Length: 3 ft
Material: Copper
Color: Off-White
Gauge: 24 AWG
Material: Copper
Length: 3 ft
Color: Off-White