WHITE PLASTIC LENS

Item #: 0220011

Cat #: E29KPW

UPC: 782113130194

$ 73.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton, 17 mm Indicating Light Lens, Heavy-duty watertight/oiltight, White, Plastic, Blank legend, Plastic, 17 mm, Lens, E29, Indicating light

Overview

Eaton, 17 mm Indicating Light Lens, Heavy-duty watertight/oiltight, White, Plastic, Blank legend, Plastic, 17 mm, Lens, E29, Indicating light

These indicating lights are miniature panel components designed especially for industrial application. They are of oiltight design, compact and offered in Standard, PresTest or Master Test design.

Also known as: 782113130194, E29KPW, CUTE29KPW

Specifications

Type: Indicator Light, Lens
Size: 17 mm
Mounting: Device
Material: Plastic
Color: White
Type: Indicator Light, Lens
Mounting: Device
Color: White
Size: 17 mm
Material: Plastic