UTP Patch Cord, Cat 6, 4', Yellow

Item #: 0220009

Cat #: UTPSP4YLY

UPC: 074983170890

$ 19.27 EA
Company wide:
0 in stock
UTP Patch Cord, 4', Category 6/Class E, Yellow, Modular Plugs on Each End

Overview

UTP Patch Cord, 4', Category 6/Class E, Yellow, Modular Plugs on Each End
Also known as: 074983170890, UTPSP4YLY, PDTUTPSP4YLY

Specifications

Gauge: 24 AWG
Material: Copper
Length: 4 ft
Color: Yellow
Gauge: 24 AWG
Length: 4 ft
Material: Copper
Color: Yellow