Category 6 UTP Copper Patch Cord, 24 AWG, Red, 10 Feet

Item #: 0219997

Cat #: UTPSP10RDY

UPC: 074983168989

$ 24.43 EA
Company wide:
0 in stock
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Red, 10 Foot Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Red, 10 Foot Length, Modular Plug on Each End

For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.

Also known as: 074983168989, UTPSP10RDY, PDTUTPSP10RDY

Specifications

Gauge: 24 AWG
Color: Red
Material: Copper
Length: 10 ft
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Color: Red
Length: 10 ft
Stranding: Stranded