CU Patch Crd,Cat 6A,SD,3ft,GR

Item #: 0219993

Cat #: UTP6ASD3GR

UPC: 074983309207

Call for price
Company wide:
0 in stock
Category 6A (SD), 10 Gb/s UTP patch cord with TX6AÖ 10GigÖ Modular Plugs on each end. Green, 3 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6AÖ 10GigÖ Modular Plugs on each end. Green, 3 ft.
Also known as: 074983309207, UTP6ASD3GR, PDTUTP6ASD3GR

Specifications

Color: Green
Length: 3 ft
Material: Copper
Color: Green
Material: Copper
Length: 3 ft