CU Patch Crd,Cat 6,SD,9ft,VL

Item #: 0219969

Cat #: UTP28SP9VL

UPC: 074983653522

$ 23.11 EA
Company wide:
0 in stock
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Violet, 9 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Violet, 9 ft.
Also known as: 074983653522, UTP28SP9VL, PDTUTP28SP9VL

Specifications

Length: 9 ft
Material: Copper
Color: Violet
Length: 9 ft
Color: Violet
Material: Copper