Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Yellow, 8'

Item #: 0219962

Cat #: UTP28SP8YL

UPC: 07498365471

$ 22.27 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Unshielded Twisted Pair, Yellow, 8' Length

Overview

Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Unshielded Twisted Pair, Yellow, 8' Length
Also known as: 07498365471, UTP28SP8YL, PDTUTP28SP8YL

Specifications

Material: Copper
Length: 8 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 8 ft

Customer Reviews

No reviews for this product
(0)