CU Patch Crd,Cat 6,SD,8ft,BL

Item #: 0219954

Cat #: UTP28SP8BL

UPC: 074983653034

$ 22.27 EA
Company wide:
0 in stock
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 8 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 8 ft.
Also known as: 074983653034, UTP28SP8BL, PDTUTP28SP8BL

Features & Benefits

  • Specifically designed for pharmaceutical industry—flush mounting and flat surfaces eliminate areas where contaminants can accumulate
  • Low RA value of PharmaPro finish minimizes surface crevices, allowing for a thorough wipe-down
  • Enclosure does not protrude into the manufacturing area
  • Mounting system included
  • This flush-mounted PharmaPro enclosure specifically designed for use in pharmaceutical applications. This PharmaPro Flush-mount Hinge Cover Type 4X, AFM20204SS item measures 20x20x4in. with a material of SS 304, Brushed.
  • Mounting flange manufactured from 10 gauge Type 316L stainless steel
  • Seams continuously welded and ground smooth
  • Type 316L stainless steel lift-off hinges used with hinged door
  • Type 316L stainless steel slotted oval-head fasteners used with screw cover

Specifications

Material: Copper
Color: Black
Length: 8 ft
Material: Copper
Length: 8 ft
Color: Black