CU Patch Crd,Cat 6,SD,8ft,IW

Item #: 0219953

Cat #: UTP28SP8

UPC: 074983652716

$ 22.27 EA
Company wide:
0 in stock
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Off White, 8 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Off White, 8 ft.
Also known as: 074983652716, UTP28SP8, PDTUTP28SP8

Specifications

Material: Copper
Length: 8 ft
Color: Off-White
Material: Copper
Color: Off-White
Length: 8 ft