Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .110" x .032" Tab, Red

Item #: 0219917

Cat #: RA18-110F

UPC: 786210806822

$ 2.60 EA
Company wide:
100 in stock
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .15", Color: Red. Package of 100. **Order in Multiples of 100**

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .15", Color: Red. Package of 100. **Order in Multiples of 100**

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210806822, RA18-110F, THBRA18110F

Specifications

Gender: Female
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 22 - 18