Category 6 UTP Copper Patch Cord, Yellow, 5 Feet, 28 AWG

Item #: 0219908

Cat #: UTP28SP5YL

UPC: 074983652242

$ 19.75 EA
Company wide:
0 in stock
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Yellow, 5 Feet Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Yellow, 5 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983652242, UTP28SP5YL, PDTUTP28SP5YL

Specifications

Length: 5 ft
Gauge: 28 AWG
Material: Copper
Color: Yellow
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Length: 5 ft
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Yellow
Stranding: Stranded