CU Patch Crd,Cat 6,SD,4ft,IW

Item #: 0219868

Cat #: UTP28SP4

UPC: 074983652044

$ 18.89 EA
Company wide:
0 in stock
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Off White, 4 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Off White, 4 ft.
Also known as: 074983652044, UTP28SP4, PDTUTP28SP4

Specifications

Material: Copper
Length: 4 ft
Color: Off-White
Material: Copper
Color: Off-White
Length: 4 ft