CU Patch Crd,Cat 6,SD,11ft,VL

Item #: 0219817

Cat #: UTP28SP11VL

UPC: 074983653560

$ 24.78 EA
Company wide:
0 in stock
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Violet, 11 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Violet, 11 ft.
Also known as: 074983653560, UTP28SP11VL, PDTUTP28SP11VL

Specifications

Material: Copper
Color: Violet
Length: 11 ft
Material: Copper
Length: 11 ft
Color: Violet