2
more

Category 6 UTP Copper Patch Cord, Green, 10 Feet, 28 AWG
Item #: 0219806
Cat #: UTP28SP10GR
UPC: 074983654161
$ 23.94 EA
Company wide:
0
in stock
Documents & Guides
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Green, 10 Feet Length, Modular Plug on Each End
Overview
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Green, 10 Feet Length, Modular Plug on Each End
Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.
Also known as: 074983654161, UTP28SP10GR, PDTUTP28SP10GR
Specifications
| Color: | Green |
| Gauge: | 28 AWG |
| Material: | Copper |
| Length: | 10 ft |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Family / Style: | Pan-Net® |
| Color: | Green |
| Material: | Copper |
| Shielding: | Unshielded |
| Family / Style: | Pan-Net® |
| Gauge: | 28 AWG |
| Length: | 10 ft |
| Stranding: | Stranded |