T50F-C10 Spiral Wrap

Item #: 0219775

Cat #: T50F-C10

UPC: 074983384129

$ 270.94 EA
Company wide:
0 in stock
Documents & Guides
The T50F-C10 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.50" (12.7 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.375" to 4" (9.5 mm to 101.6 mm). Color White.

Overview

The T50F-C10 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.50" (12.7 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.375" to 4" (9.5 mm to 101.6 mm). Color White.
Also known as: 074983384129, T50F-C10, PDTT50FC10

Specifications

Diameter: 1/2 in
Length: 100 ft
Width: 1/2 in
Material: Polyethylene
Color: White
Diameter: 1/2 in
Width: 1/2 in
Color: White
Length: 100 ft
Material: Polyethylene