Strain Relief Bar, 5" Depth

Item #: 0219766

Cat #: SRB19D5BL

UPC: 074983125883

$ 54.53 EA
Company wide:
1 in stock
Strain Relief Bar, 5" Depth

Overview

Strain Relief Bar, 5" Depth

Strain Relief Bar extends 4.5" off the rack; supports, manages and provides bend radius protection.

Also known as: 074983125883, SRB19D5BL, PDTSRB19D5BL, towel bar

Specifications

Type: Strain Relief Bar
Mounting: Rack
Depth: 5 in
Color: Black
Type: Strain Relief Bar
Depth: 5 in
Mounting: Rack
Color: Black