1" Self-Laminating Cassette Labels, White

Item #: 0219754

Cat #: S100X220VAC

UPC: 074983353057

$ 85.11 EA
Company wide:
0 in stock
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 1" (25.4mm) wide and 2.2" (55.88mm) long with a 1.1" (27.9mm) print-on area height and are for use with NWSLC-7Y LabelCore Sleeves. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 125 labels per cassette.

Overview

The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 1" (25.4mm) wide and 2.2" (55.88mm) long with a 1.1" (27.9mm) print-on area height and are for use with NWSLC-7Y LabelCore Sleeves. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 125 labels per cassette.
Also known as: 074983353057, S100X220VAC, PDTS100X220VAC

Specifications

Type: Self Laminating, Wire Marker
Width: 1 in
Length: 2.200 in
Material: Vinyl
Color: White
Type: Self Laminating, Wire Marker
Length: 2.200 in
Color: White
Width: 1 in
Material: Vinyl