RC55, Side Mount Marking Cards, Legend: Blank

Item #: 0219693

Cat #: 023000012

UPC: 662019967134

$ 7.70 EA
Company wide:
0 in stock
Documents & Guides
RC55, Side Mount, (100) Marking Cards, Legend: Blank. For use with 5 mm Terminal Blocks.

Overview

RC55, Side Mount, (100) Marking Cards, Legend: Blank. For use with 5 mm Terminal Blocks.
Also known as: 662019967134, 023000012, ENT1SNA230000R1200

Specifications

Mounting: Side
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Side
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White