Vinyl Adhesive Sign, Danger Header

Item #: 0219684

Cat #: PVS0204D72Y

UPC: 074983666935

Call for price
Company wide:
0 in stock
Documents & Guides
Vinyl Adhesive Sign, Danger HeaderVinyl Adhesive Sign, 2.25" H x 4.5" W, Danger Header, 'High Voltage' (Legend), Vinyl Adhesive, Red and Black/White, 2 Sign/Card, 5 Cards/Package.

Overview

Vinyl Adhesive Sign, Danger HeaderVinyl Adhesive Sign, 2.25" H x 4.5" W, Danger Header, 'High Voltage' (Legend), Vinyl Adhesive, Red and Black/White, 2 Sign/Card, 5 Cards/Package.
Also known as: 074983666935, PVS0204D72Y, PDTPVS0204D72Y

Specifications

Color: Red, Black, White
Type: Label, Sign, Danger
Material: Vinyl
Width: 4.500 in
Height: 2.250 in
Color: Red, Black, White
Material: Vinyl
Height: 2.250 in
Type: Label, Sign, Danger
Width: 4.500 in