PLATT logo

SFP+10Gig Passive Cu Cbl Assy,2m,GR,EA

Item #: 0219662
Cat #: PSF1PXA2MGR
UPC: 074983235100
$122.23 EA
Company wide:
0 in stock
High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Green, 2 meters.

Overview

High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Green, 2 meters.
Also known as: 074983235100, PSF1PXA2MGR, PDTPSF1PXA2MGR

Specifications

Length: 2 m
Color: Green
Gauge: 30
Shielding: Dual Shielded
Length: 2 m
Gauge: 30
Color: Green
Shielding: Dual Shielded

Customer Reviews

No reviews for this product
(0)