SFP+10Gig Passive Cu Cbl Assy,1m,GR,EA

Item #: 0219653

Cat #: PSF1PXA1MGR

UPC: 074983234882

Call for price
Company wide:
0 in stock
High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Green, 1 meter.

Overview

High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Green, 1 meter.
Also known as: 074983234882, PSF1PXA1MGR, PDTPSF1PXA1MGR

Specifications

Color: Green
Gauge: 30 AWG
Length: 1 m
Shielding: Dual Shielded
Color: Green
Length: 1 m
Gauge: 30 AWG
Shielding: Dual Shielded