High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.25m Long

Item #: 0219649
Cat #: PSF1PXA1.25MORN
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.25m Long

Overview

High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.25m Long
Also known as: PSF1PXA1.25MORN, PDTPSF1PXA1.25MORN

Specifications

Color: Orange
Length: 2.250 m
Color: Orange
Length: 2.250 m

Customer Reviews

No reviews for this product
(0)