SFP+10Gig Passive Cu Cbl Assy,0.5m,BL,EA

Item #: 0219646

Cat #: PSF1PXA0.5MBL

UPC: 074983283606

Call for price
Company wide:
0 in stock
High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Black, 0.5 meters.

Overview

High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Black, 0.5 meters.
Also known as: 074983283606, PSF1PXA0.5MBL, PDTPSF1PXA0.5MBL

Specifications

Gauge: 30 AWG
Color: Black
Length: 1.640 ft
Shielding: Dual Shielded
Gauge: 30 AWG
Length: 1.640 ft
Color: Black
Shielding: Dual Shielded