Panduit PLT5S-C Locking Cable Tie, Nylon, 100/PK

Item #: 0219626

Cat #: PLT5S-C

UPC: 074983540853

$ 0.85 EA
Company wide:
200 in stock
Pan-Ty« locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, natural, 100/PK

Overview

Pan-Ty« locking tie, standard cross section, 17.5 (445mm) length, nylon 6.6, natural, 100/PK

Cable Tie, 17.5 Inches (445 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Also known as: 074983540853, PLT5S-C, PDTPLT5SC

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 17.500 in
Family / Style: Pan-Ty®