Lashing Cable Tie, 20" Long, Nylon, White, Extra-Heavy Cross Section

Item #: 0219623

Cat #: PLT5EH-C

UPC: 074983541171

$ 1.62 EA
Company wide:
0 in stock
Documents & Guides
Lashing Cable Tie, 20" Long, .5" Wide, Nylon 6.6, White, Extra-Heavy Cross Section, 5" Max Bundle Diameter

Overview

Lashing Cable Tie, 20" Long, .5" Wide, Nylon 6.6, White, Extra-Heavy Cross Section, 5" Max Bundle Diameter

Panduit PLT5EH-C Lashing Cable Ties are ideal for heavy duty applications. Extra-Heavy cross section.

Also known as: 074983541171, PLT5EH-C, PDTPLT5EHC

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Natural
Material: Nylon
Length: 20.100 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Weight Capacity: 250 lbs
Color: Natural
Length: 20.100 in
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.075 in