Panduit PLT3S-C2 Locking Cable Tie, Nylon, 100/PK

Item #: 0219616

Cat #: PLT3S-C2

UPC: 074983547913

$ 0.63 EA
Company wide:
0 in stock
Pan-Ty« locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, red, 100/PK

Overview

Pan-Ty« locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, red, 100/PK
Also known as: 074983547913, PLT3S-C2, PDTPLT3SC2

Specifications

Color: Red
Width: 0.190 in
Size: Standard
Length: 11.500 in
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Red
Size: Standard
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Width: 0.190 in
Length: 11.500 in
Material: Nylon
Family / Style: Pan-Ty®