Panduit PLT2S-C86 Metal Detectable Cable, 100/PK

Item #: 0219615

Cat #: PLT2S-C86

UPC: 074983029990

Company wide:
0 in stock
Pan-Ty« cable tie, metal detectable nylon 6.6, standard cross section, 7.3 (186mm) length, light blue, 100/PK

Overview

Pan-Ty« cable tie, metal detectable nylon 6.6, standard cross section, 7.3 (186mm) length, light blue, 100/PK

These Panduit® PLT2S-C86 Metal Detectable Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct blue color facilitates quick visual detection. The ties have a standard cross section of 7.3 IN in length and are made of metal detectable nylon 6.6 and come in packages of 100.

Also known as: 074983029990, PLT2S-C86, PDTPLT2SC86

Specifications

Width: 0.190 in
Size: Standard
Color: Light Blue
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.300 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Light Blue
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.300 in
Family / Style: Pan-Ty®