Pan-Ty® PLM2M-M Write-On Cable Tie, PA6.6, 8"L, 18lb, PK1000

Item #: 0219613

Cat #: PLM2M-M

UPC: 074983553051

$ 0.34 EA
Company wide:
0 in stock
Documents & Guides
Panduit PLM2M-M Wrap Style Marker Ties are used to fasten and identify bundles at the same time. The curved tip is easy to pick up from flat surfaces and allows faster initial threading. Miniature cross section, 8.0" (203mm) length, .26 x .95" (6.6 x 24.1mm) marker write-on area. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000. Can be marked with Panduit permanent marker pens.

Overview

Panduit PLM2M-M Wrap Style Marker Ties are used to fasten and identify bundles at the same time. The curved tip is easy to pick up from flat surfaces and allows faster initial threading. Miniature cross section, 8.0" (203mm) length, .26 x .95" (6.6 x 24.1mm) marker write-on area. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000. Can be marked with Panduit permanent marker pens.
Also known as: 074983553051, PLM2M-M, PDTPLM2MM

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in