Voltage Marker, 12470 VOLTS, Orange/Black

Item #: 0219601

Cat #: PCV-12470AY

UPC: 074983425174

$ 3.55 EA
Company wide:
14 in stock
Documents & Guides
Voltage Marker, Legend: "12470 Volts", Color: Orange/Black, Dimensions: 9 inch Wide x 2.25 inch Height

Overview

Voltage Marker, Legend: "12470 Volts", Color: Orange/Black, Dimensions: 9 inch Wide x 2.25 inch Height
Also known as: 074983425174, PCV-12470AY, PDTPCV12470AY

Specifications

Type: Label, 12470 Volt, Voltage Marker
Material: Vinyl
Width: 9 in
Color: Black/Orange
Height: 2.250 in
Type: Label, 12470 Volt, Voltage Marker
Width: 9 in
Height: 2.250 in
Material: Vinyl
Color: Black/Orange