*** Discontinued ***

Item #: 0219577
Cat #: NTGRX-4S-WH
UPC: 027557699990
Call for price
Company wide:
0 in stock
Wallstation, Lutron, Grafik Eye, Keypad, Special Features: Low-voltage Class 2 (pelv) Wiring, Relative Humidity Less Than 90%, Meets Iec 801-2, 12/24 Vdc, 18 Awg Cable, 2.750 In Width X 4.562 In Height X 1.687 In Depth, 32 - 104 Deg F Operating Temperature, Architectural Style, Operator: 4 Scene Selection Button With Off And Raise/lower, White ***************OBSOLETE******************************* *** Discontinued ***

Overview

Wallstation, Lutron, Grafik Eye, Keypad, Special Features: Low-voltage Class 2 (pelv) Wiring, Relative Humidity Less Than 90%, Meets Iec 801-2, 12/24 Vdc, 18 Awg Cable, 2.750 In Width X 4.562 In Height X 1.687 In Depth, 32 - 104 Deg F Operating Temperature, Architectural Style, Operator: 4 Scene Selection Button With Off And Raise/lower, White ***************OBSOLETE******************************* *** Discontinued ***
Also known as: 027557699990, NTGRX-4S-WH, LUTNTGRX4SWH

Specifications

Type: Raise/Lower Wall Station
Color: White
Type: Raise/Lower Wall Station
Color: White

Customer Reviews

No reviews for this product
(0)