Ring Terminal, 14-10 AWG

Item #: 0219570

Cat #: P10-38R-L

UPC: 074983802388

$ 0.80 EA
Company wide:
250 in stock
Ring Terminal, 14-10 AWG, 3/8" Stud Size, Package of 50

Overview

Ring Terminal, 14-10 AWG, 3/8" Stud Size, Package of 50

Ring Terminal, Non-Insulated, 14 - 10 American Wire Gauge (AWG), 3/8 Inch Stud Size. Ring tongue design assures a secure connection in high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel of terminal internally beveled to provide quick and easy wire insertion. Maximum recommended operating temperature 302 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 2000 Volts per UL 486A/B. Standard Package.

Also known as: 074983802388, P10-38R-L, PDTP1038RL

Specifications

Material: Copper
Allowable Gauge Range: 14 - 10
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 14 - 10