NetKey® Patch Panel, 48 Port, 1 RU, BL

Item #: 0219552

Cat #: NKPP48HDY

UPC: 074983056033

$ 154.03 EA
Company wide:
4 in stock
The NetKey High Density Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel is black.

Overview

The NetKey High Density Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel is black.
Also known as: 074983056033, NKPP48HDY, PDTNKPP48HDY

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 48
Mounting: Rack
Size: 1RMU
Color: Black
Number of Ports: 48