Decorator Dimmer, 800W, Magnetic, Diva, Ivory

Item #: 0219546

Cat #: DVLV-103P-IV

UPC: 027557687881

$ 126.07 EA
Company wide:
0 in stock
Documents & Guides
Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory ***Clamshell Packaging***

Overview

Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory ***Clamshell Packaging***

As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes.


Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.

Also known as: 027557687881, DVLV-103P-IV, LUTDVLV103PIV

Specifications

Type: 3-Way
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: Ivory
Family / Style: Diva
Type: 3-Way
Mounting: Surface
Color: Ivory
Volts AC: 120
Wattage: 800
Family / Style: Diva