Panduit Pan-Steel MLTC4H-LP316 Stainless, 50/PK

Item #: 0219544

Cat #: MLTC4H-LP316

UPC: 074983221288

$ 4.05 EA
Company wide:
0 in stock
Documents & Guides
Pan-Steel« Nylon 11 Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Nylon to promote worker safety and reliability in corrosive environments. Heavy cross section, Max bundle diameter: 4in, 14.3in, Tensile strength: 1112, 50pc.

Overview

Pan-Steel« Nylon 11 Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Nylon to promote worker safety and reliability in corrosive environments. Heavy cross section, Max bundle diameter: 4in, 14.3in, Tensile strength: 1112, 50pc.

Streamline your installations with the exceptional reliability of Panduit Cable Ties and Accessories. Engineered to deliver a comprehensive cable management solution, this premium lineup features a broad selection of industry-approved styles, sizes, and specialized materials. Whether you are bundling high-density networking lines, securing demanding industrial machinery, or tackling everyday electrical installations, Panduit provides the exact fit, strength, and code compliance your project requires.

Also known as: 074983221288, MLTC4H-LP316, PDTMLTC4HLP316

Specifications

Color: Black
Material: Stainless Steel
Width: 0.131 in
Length: 14.300 in
Weight Capacity: 1112 lbs
Color: Black
Width: 0.131 in
Weight Capacity: 1112 lbs
Material: Stainless Steel
Length: 14.300 in