Stainless Steel Cable Tie, Heavy, 26.8" Long, 50/PK

Item #: 0219543

Cat #: MLT8H-LP

UPC: 074983543915

$ 3.44 EA
Company wide:
0 in stock
Documents & Guides
Stainless Steel Cable Tie, Heavy, 26.8" Long, 8" Max Bundle Diameter, 50/PK

Overview

Stainless Steel Cable Tie, Heavy, 26.8" Long, 8" Max Bundle Diameter, 50/PK
Also known as: 074983543915, MLT8H-LP, PDTMLT8HLP

Specifications

Color: Natural
Material: Stainless Steel
Width: 0.310 in
Length: 26.800 in
Color: Natural
Width: 0.310 in
Material: Stainless Steel
Length: 26.800 in