Decorator Dimmer, 1000W, Digital Fade, Maestro, White

Item #: 0219541

Cat #: MALV-1000-WH

UPC: 027557687638

$ 130.73 EA
Company wide:
0 in stock
Maestro Decorator Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, White

Overview

Maestro Decorator Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, White

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557687638, MALV-1000-WH, LUTMALV1000WH

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Wattage: 1000
Volts AC: 120
Poles: 1
Wattage: 1000
Family / Style: Maestro
Color: White

Customer Reviews

No reviews for this product
(0)