Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 10', White

Item #: 0219535

Cat #: LD10WH10-A

UPC: 074983730001

$ 5.28 FT
Company wide:
50 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD10, 1.51 Inch Wide x .94 Inch High x 10 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD10, 1.51 Inch Wide x .94 Inch High x 10 Foot Long

Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices and homes

Also known as: 074983730001, LD10WH10-A, PDTLD10WH10A

Specifications

Color: White
Material: PVC
Length: 10 ft
Height: 0.940 in
Width: 1.510 in
Color: White
Length: 10 ft
Width: 1.510 in
Material: PVC
Height: 0.940 in