Compression Lug, Copper, 1-Hole

Item #: 0219524

Cat #: LCAF2-14-E

UPC: 074983557455

$ 10.32 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, #2 AWG Wire, 1/4" Stud Hole.

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #2 AWG Wire, 1/4" Stud Hole.
Also known as: 074983557455, LCAF2-14-E, PDTLCAF214E

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Stud Size: 1/4 in