This product has been discontinued.

Wire Joint, Nylon Insulated, (2) #22 - (2) #16 AWG, 600V
Item #: 0219518
Cat #: JN218-216-M
UPC: 074983840014
Company wide:
0
in stock
Discontinued
Documents & Guides
Wire Joint, Nylon Insulated, Wire Range (2) #22 AWG - (2) #16 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500. Pack of 500.
Overview
Wire Joint, Nylon Insulated, Wire Range (2) #22 AWG - (2) #16 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500. Pack of 500.
Designed to accommodate from one to seven wires with just one crimp, Accommodates multiple wire sizes in varying combinations, Barrel of terminal internally beveled to provide quick and easy wire insertion
Also known as: 074983840014, JN218-216-M, PDTJN218216M
Specifications
| Color: | Clear |
| Material: | Copper, Brass, Nylon |
| Allowable Gauge Range: | 22 - 16 |
| Color: | Clear |
| Allowable Gauge Range: | 22 - 16 |
| Material: | Copper, Brass, Nylon |