This product has been discontinued.
1
more

Modular Plug, RJ45, Field Terminable, Category 6A
Item #: 0219514
Cat #: ISPS688FA
UPC: 074983841363
Company wide:
0
in stock
Discontinued
Modular Plug, RJ45, Field Terminable, Category 6A, 8-Position, for Use with Solid 24/1 - 22/1 AWG and Stranded 27/7 - 22/7 AWG, Conductor Diameter 1.0 - 1.6mm, UTP and STP Copper Cable
Overview
Modular Plug, RJ45, Field Terminable, Category 6A, 8-Position, for Use with Solid 24/1 - 22/1 AWG and Stranded 27/7 - 22/7 AWG, Conductor Diameter 1.0 - 1.6mm, UTP and STP Copper Cable
8-position, IndustrialNet, RJ45 plug, field terminable, for use with solid 24/1- 22/1 AWG and stranded 27/7 - 22/7 AWG, conductor diameter 1.0 - 1.6mm, Category 6A, UTP and STP copper cable.
Also known as: 074983841363, ISPS688FA, PDTISPS688FA, 6A Plug
Specifications
| Color: | Metallic |
| Type: | RJ45 |
| Color: | Metallic |
| Type: | RJ45 |