Coupler, Cat 6, RJ45

Item #: 0219507

Cat #: IAEBHC6

UPC: 074983104802

$ 61.70 EA
Company wide:
2 in stock
Industrial Bulkhead Coupler, Category 6/Class E, RJ45, 8-Position, 8-Wire, Black

Overview

Industrial Bulkhead Coupler, Category 6/Class E, RJ45, 8-Position, 8-Wire, Black
Industrial Ethernet Coupler, Category 6. Provides convenient plug to plug connection point between the hardened switch and automation device. Bulkhead provides IP67/IP65 seal when mated with IP67/IP65 plug or patch cord. Designed to exceed performance requirements of the ANSI/TIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E standards. Meets industrial Ethernet specifications from ODVA, TIA, and IEC sealed RJ45 connectors. Gasket and seal made of inert, chemically resistant material. Connector components are made of high temperature rated material. Tethered caps maintain seal during unmated connection.
Also known as: 074983104802, IAEBHC6, PDTIAEBHC6

Specifications

Type: Coupler
Color: Black
Type: Coupler
Color: Black

Customer Reviews

No reviews for this product
(0)