Heat Shrink Thin, black

Item #: 0219505

Cat #: HSTT-YK1

UPC: 074983907694

$ 16.20 EA
Company wide:
0 in stock
Thin wall heat shrink in 6" pieces, black, multiple diameters, .06" - .50" (1.5mm - 12.7 mm) diameter, cross-linked polyolefin

Overview

Thin wall heat shrink in 6" pieces, black, multiple diameters, .06" - .50" (1.5mm - 12.7 mm) diameter, cross-linked polyolefin

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983907694, HSTT-YK1, PDTHSTTYK1

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Material: Polyolefin
Color: Black
Length: 6 in