Jumper Bar, Type: BJM5D

Item #: 0219500

Cat #: 0176 230.02

UPC: 662019016658

$ 13.64 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 10 Pole. 24 Amp. Type: BJM5D. Used with 2.5 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 10 Pole. 24 Amp. Type: BJM5D. Used with 2.5 mm Blocks.
Also known as: 662019016658, 0176 230.02, ENT1SNA176230R0200

Specifications

Amps: 24
Mounting: Screw
Poles: 10
Amps: 24
Poles: 10
Mounting: Screw