1" Dry-Shrink™ HSTT100-CC Heatshrink, Clear, 100'

Item #: 0219498

Cat #: HSTT100-CC

UPC: 074983915675

$ 325.62 EA
Company wide:
0 in stock
The HSTT100-CC Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Cross-linked polyolefin. 1.00” Diameter x 100’ Long (25.4 mm x 30.5 m). Color Clear. 1 roll.

Overview

The HSTT100-CC Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Cross-linked polyolefin. 1.00” Diameter x 100’ Long (25.4 mm x 30.5 m). Color Clear. 1 roll.
Also known as: 074983915675, HSTT100-CC, PDTHSTT100CC

Specifications

Color: Clear
Length: 100 ft
Material: Polyolefin
Diameter: 1 in
Color: Clear
Material: Polyolefin
Length: 100 ft
Diameter: 1 in