
Wiring Duct, Wide Slot, 2-1/2" x 3" x 6', PVC, Black
Item #: 0219481
Cat #: G2.5X3BL6
UPC: 074983639380
$ 11.32 EA
Company wide:
0
in stock
Documents & Guides
Wiring Duct, Type G, Wide Slot, 2-1/2" W x 3" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 2-1/2" W x 3" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT
Conforms with NFPA 79-2007 section 13.3.1 requirement for flame retardant material
Also known as: 074983639380, G2.5X3BL6, PDTG2.5X3BL6
Specifications
| Width: | 2 1/2 in |
| Color: | Black |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Black |
| Height: | 3 in |