This product has been discontinued.
2
more

6x4 Horizontal Tee Fitting, 90° Horizontal Branch
Item #: 0219454
Cat #: FRT6X4YL
UPC: 074983784158
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
6x4 Horizontal Tee Fitting, 90° Horizontal Branch, H: 4.22", W: 10.77", Accepts optional split cover FRTSC6YL
Overview
6x4 Horizontal Tee Fitting, 90° Horizontal Branch, H: 4.22", W: 10.77", Accepts optional split cover FRTSC6YL
Also known as: 074983784158, FRT6X4YL, PDTFRT6X4YL
Specifications
| Type: | Horizontal Tee |
| Height: | 4 in |
| Material: | PVC |
| Width: | 6 in |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Horizontal Tee |
| Material: | PVC |
| Color: | Yellow |
| Height: | 4 in |
| Width: | 6 in |
| Family / Style: | FiberRunner® |