This product has been discontinued.

FiberRunner® Spill-Over Fitting Cover, 4
Item #: 0219452
Cat #: FRSPJC44YL
UPC: 074983081714
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
The FiberRunner® 4x4 Spill-Over Fitting Cover is used to fully enclose 4x4 channel in conjunction with the 4x4 spill-over junction. The spill-over junction cover snaps onto the channel base. It has a hinged feature that allows easy access to add or remove cables.
Overview
The FiberRunner® 4x4 Spill-Over Fitting Cover is used to fully enclose 4x4 channel in conjunction with the 4x4 spill-over junction. The spill-over junction cover snaps onto the channel base. It has a hinged feature that allows easy access to add or remove cables.
Also known as: 074983081714, FRSPJC44YL, PDTFRSPJC44YL
Specifications
| Material: | ABS |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Spill-Over Junction Cover |
| Material: | ABS |
| Family / Style: | FiberRunner® |
| Color: | Yellow |
| Type: | Spill-Over Junction Cover |