Spill-Over Junction Fitting with 4x4 Exit, Yellow

Item #: 0219449

Cat #: FRSPJ4X4YL

UPC: 074983066193

Call for price
Company wide:
0 in stock
FiberRunner® Spill-Over Junction Fitting with 4x4 Exit, Yellow

Overview

FiberRunner® Spill-Over Junction Fitting with 4x4 Exit, Yellow

The FiberRunner® 4x4 Spill-Over Junction Fitting is used in cable routing systems. It assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunner® Channels. It mounts directly to the existing installation with no alteration required. The spill-over junction fitting includes mounting hardware.

Also known as: 074983066193, FRSPJ4X4YL, PDTFRSPJ4X4YL

Specifications

Material: ABS
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: Spill-Over Junction Body
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Color: Yellow
Type: Spill-Over Junction Body