Opticom® Fiber Slack Spool Manager, 1 RU

Item #: 0219412

Cat #: FMS1

UPC: 074983345427

$ 31.83 EA
Company wide:
0 in stock
Documents & Guides
The Opticom® fiber slack spool manager manages fiber slack in Opticom 1 RU Rack Mount Fiber Enclosures. Fiber retention tabs and fingers maintain minimum bend radius control, while rounded edges eliminate the risk of snagging and stress.

Overview

The Opticom® fiber slack spool manager manages fiber slack in Opticom 1 RU Rack Mount Fiber Enclosures. Fiber retention tabs and fingers maintain minimum bend radius control, while rounded edges eliminate the risk of snagging and stress.
Also known as: 074983345427, FMS1, PDTFMS1

Specifications

Color: Black
Height: 1 in
Size: 1RMU
Mounting: Adhesive
Diameter: 4 in
Type: Fiber Spool
Color: Black
Size: 1RMU
Diameter: 4 in
Height: 1 in
Mounting: Adhesive
Type: Fiber Spool