OptiCam® LC Simplex Connector, OM3/OM4/O

Item #: 0219410
Cat #: FLCSMCXAQY
UPC: 074983047482
$ 28.17 EA
Company wide:
30 in stock
The OptiCam® LC Fiber Optic Connector is a multimode 50/125?m OM3/OM4/OM5 simplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900?m boot.

Overview

The OptiCam® LC Fiber Optic Connector is a multimode 50/125?m OM3/OM4/OM5 simplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900?m boot.
The OptiCam® LC Fiber Optic Connector is a multimode 50/125dB OM3/OM4/OM5 simplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900dB boot.
Also known as: 074983047482, FLCSMCXAQY, PDTFLCSMCXAQY

Specifications

Color: Aqua
Type: Multimode
Connector Type: LC
Color: Aqua
Connector Type: LC
Type: Multimode

Customer Reviews

No reviews for this product
(0)